- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Operation | Pilot Operated |
| Gauge Port | SAE-4 |
| Actuation Identification | Solenoid A, Solenoid B |
| Pilot Valve Type Code | S |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 230 °F |
| Electrical Connection | Five Pin Connector |
| Response Type Code | None |
| Gauge Ports Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Coil Rating Code | B |
| Fluid Cleanliness | 19/17/14 micron |
| Seal Material | Buna-N |
| EN Code | None |
| Port Restrictor Plug Code | None |
| Solenoid Energization Code | None |
| Electrical Options Code | None |
| Surge Suppressor/Damper Code | None |
| Electrical Options | None |
| Reducer Module Code | None |
| Body Material | Ductile Iron |
| Indicator Lights | Yes |
| Mechanical Options | None |
| Housing Code | W |
| Manual Override Option Code | None |
| Surge Suppressor/Damper | None |
| Port Restrictor Plugs | None |
| Mounting | Subplate/Manifold Mount |
| Design No. | 10 |
| Reducer Module | No |
| AC/DC | AC |
| Coil Type Code | F |
| Solenoid | Double |
| Pilot Pressure Code | None |
| Spool Control Modification Code | None |
| Pressure Port Check Valve Code | None |
| NFPA Size | D08 |
| Response Type | Standard Response |
| Pressure [Max] | 5000 psi |
| Spool Spring Arrangement Code | C |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Rated Flow [Max] | 175 gal/min |
| Overrides | Plain Override Solenoid Ends |
| Tank Port Rating | 5000 |
| Performance | Standard Performance |
| Model No. | DG5V-8-S-33C-T-M-FPA5WL-B-10 |
| Actuator Type | Solenoid |
| Valve Type | Standard-Duty |
| Leakage | Standard Performance |
| Port T Pressure Rating | 5000 psi |
| Spool Indicator Switch Code | None |
| Spool Code | 33 |
| Solenoid Indicator Lights Code | L |
| Electrical Connector Code | PA5 |
| Pilot Drain Code | T |
| Crossover | P Blocked, A or B to T |
| No. of Stages | Two Stage |
| Function | 3-Position Spring Centered |
| Compatible Fluids | Petroleum Oil |
| Mechanical Options Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Pressure Port Check Valve Pressure | N/A |
| Center Position | P Blocked, A & B to T |
| Manual Override | Plain Override |
| Weight | 35.0 LB |

