Skip to content Skip to navigation menu
Vickers by Danfoss02-329171

02-329171

Vickers D08 Solenoid Valve
Item #102024745
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-329171
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

description

  • DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.

caution

  • The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
Surge Suppressor/Damper None
Pressure [Max] 5000 psi
Spool Indicator Switch Code None
Port T Pressure Rating 5000 psi
Response Type Code None
Seal Material Buna-N
Mechanical Options Code None
Crossover P Blocked, A or B to T
Coil Type Code U
Overrides Plain Override Solenoid Ends
Port Restrictor Plugs None
Function 3-Position Spring Centered
Mechanical Options None
Operation Pilot Operated
Electrical Connection No Connector
Response Type Standard Response
Electrical Options Code None
Pilot Pressure Code None
Gauge Port SAE-4
Spool Code 6
Tank Port Rating 5000
Manual Override Plain Override
AC/DC DC
Solenoid Energization Code None
Coil Type DIN 43650
Surge Suppressor/Damper Code None
Indicator Lights No
Solenoid Indicator Lights Code None
Design No. 10
Valve Type Standard-Duty
Manual Override Option Code None
Coil Rating Code G
Pilot Valve Type Code S
EN Code None
Pressure Port Check Valve Code None
Pilot Drain Code None
Spool Control Modification Code None
Solenoid Double
Port Restrictor Plug Code None
Gauge Ports Code None
Spool Spring Arrangement Code C
Voltage & Frequency 12 VDC
Model No. DG5V-8-S-6C-M-U-G-10
Pressure Port Check Valve Pressure N/A
Center Position P Blocked, A & B to T
Electrical Options None
Actuator Type Solenoid
Electrical Connector Code None
Reducer Module Code None
NFPA Size D08
Rated Flow [Max] 185 gal/min
Pilot Valve Type CETOP 3, Standard Performance
Pilot/Drain External Pilot/Internal Drain
Reducer Module N/A
Housing Code None
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison