- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pilot Pressure Code | E |
| Compatible Fluids | Petroleum Oil |
| Body Material | Ductile Iron |
| Housing Code | W |
| Seal Material | Buna-N |
| Response Type | Standard Response |
| Mechanical Options | None |
| Pilot Drain Code | None |
| Mounting | Subplate/Manifold Mount |
| Solenoid | Double |
| AC/DC | DC |
| Electrical Connector Code | None |
| Response Type Code | None |
| Overrides | Plain Override Solenoid Ends |
| Spool Code | 6 |
| Port Restrictor Plugs | None |
| Tank Port Rating | 5000 |
| Crossover | P Blocked, A or B to T |
| Solenoid Indicator Lights Code | None |
| Port Restrictor Plug Code | None |
| Coil Type Code | F |
| Gauge Ports Code | None |
| Performance | Standard Performance |
| Fluid Cleanliness | 19/17/14 micron |
| EN Code | None |
| Reducer Module | No |
| Pressure Port Check Valve Code | None |
| Manual Override | Plain Override |
| Actuator Type | Solenoid |
| Design No. | 10 |
| Valve Type | Standard-Duty |
| Spool Control Modification Code | None |
| Pressure [Max] | 5000 psi |
| Temperature Range [Min] | -40 °F |
| Port T Pressure Rating | 5000 psi |
| Electrical Connection | No Connector |
| Model No. | DG5V-8-S-6C-E-M-FW-G-10 |
| Indicator Lights | No |
| Electrical Options | None |
| Temperature Range [Max] | 230 °F |
| Operation | Pilot Operated |
| Manual Override Option Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Leakage | Standard Performance |
| Voltage & Frequency | 12 VDC |
| Pressure Port Check Valve Pressure | N/A |
| NFPA Size | D08 |
| Pilot Valve Type Code | S |
| Rated Flow [Max] | 175 gal/min |
| Solenoid Energization Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Surge Suppressor/Damper Code | None |
| Pilot/Drain | External Pilot/External Drain |
| Surge Suppressor/Damper | None |
| Actuation Identification | Solenoid A, Solenoid B |
| Spool Spring Arrangement Code | C |
| Function | 3-Position Spring Centered |
| Mechanical Options Code | None |
| No. of Stages | Two Stage |
| Coil Rating Code | G |
| Reducer Module Code | None |
| Spool Indicator Switch Code | None |
| Gauge Port | SAE-4 |
| Center Position | P Blocked, A & B to T |
| Watt Rating | 30 W |
| Electrical Options Code | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Weight | 35.0 LB |

