- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Solenoid | Double |
| Reducer Module | No |
| Manual Override | Plain Override |
| Function | 3-Position Spring Centered |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 5000 psi |
| Crossover | All Ports Blocked |
| Response Type | Standard Response |
| Model No. | DG5V-8-S-4C-VM-FW-B-10 |
| No. of Stages | Two Stage |
| Port Restrictor Plug Code | None |
| Response Type Code | None |
| Gauge Port | SAE-4 |
| Electrical Options Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Pilot Drain Code | None |
| Mechanical Options | None |
| Mechanical Options Code | None |
| Coil Type Code | F |
| AC/DC | AC |
| Compatible Fluids | Petroleum Oil |
| NFPA Size | D08 |
| Tank Port Rating | 5000 |
| Rated Flow [Max] | 175 gal/min |
| Leakage | Standard Performance |
| Center Position | Tandem P to T |
| Surge Suppressor/Damper | None |
| Operation | Pilot Operated |
| Solenoid Indicator Lights Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Surge Suppressor/Damper Code | None |
| Indicator Lights | No |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Housing Code | W |
| Actuation Identification | Solenoid A, Solenoid B |
| Spool Code | 4 |
| Coil Rating Code | B |
| Solenoid Energization Code | V |
| EN Code | None |
| Electrical Connector Code | None |
| Spool Spring Arrangement Code | C |
| Port Restrictor Plugs | None |
| Spool Control Modification Code | None |
| Manual Override Option Code | None |
| Electrical Connection | No Connector |
| Gauge Ports Code | None |
| Reducer Module Code | None |
| Pilot Valve Type Code | S |
| Body Material | Ductile Iron |
| Mounting | Subplate/Manifold Mount |
| Valve Type | Standard-Duty |
| Overrides | Plain Override Solenoid Ends |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure Port Check Valve Code | None |
| Actuator Type | Solenoid |
| Electrical Options | None |
| Temperature Range [Max] | 230 °F |
| Design No. | 10 |
| Performance | Standard Performance |
| Spool Indicator Switch Code | None |
| Pilot Pressure Code | None |
| Pilot/Drain | External Pilot/Internal Drain |
| Seal Material | Buna-N |
| Port T Pressure Rating | 5000 psi |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Weight | 35.0 LB |

