- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Voltage & Frequency | 24 VDC |
| Function | 3-Position Spring Centered |
| Housing Code | W |
| Actuator Type | Solenoid |
| Manual Override | Plain Override |
| Seal Material | Buna-N |
| Mechanical Options | None |
| Pilot Drain Code | None |
| Port T Pressure Rating | 5000 psi |
| Mounting | Subplate/Manifold Mount |
| Coil Type Code | F |
| Solenoid Energization Code | None |
| Tank Port Rating | 5000 |
| Surge Suppressor/Damper Code | None |
| Reducer Module Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Rated Flow [Max] | 175 gal/min |
| Crossover | All Ports Blocked |
| Gauge Ports Code | None |
| Reducer Module | No |
| Response Type | Standard Response |
| Gauge Port | SAE-4 |
| Body Material | Ductile Iron |
| Spool Indicator Switch Code | None |
| Performance | Standard Performance |
| Overrides | Plain Override Solenoid Ends |
| Temperature Range [Min] | -40 °F |
| Port Restrictor Plugs | None |
| Spool Control Modification Code | None |
| Leakage | Standard Performance |
| Temperature Range [Max] | 230 °F |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Pressure [Max] | 5000 psi |
| Operation | Pilot Operated |
| Electrical Connector Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Spool Code | 2 |
| Pilot Valve Type Code | S |
| Electrical Connection | No Connector |
| Electrical Options Code | None |
| Pressure Port Check Valve Code | None |
| Response Type Code | None |
| Pilot/Drain | Internal Pilot/External Drain |
| No. of Stages | Two Stage |
| Solenoid | Double |
| Solenoid Indicator Lights Code | None |
| AC/DC | DC |
| Design No. | 10 |
| Mechanical Options Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Valve Type | Standard-Duty |
| Electrical Options | None |
| Pilot Pressure Code | None |
| Port Restrictor Plug Code | None |
| Fluid Cleanliness | 19/17/14 micron |
| Model No. | DG5V-8-S-2C-M-FW-H-10 |
| Surge Suppressor/Damper | None |
| Actuation Identification | Solenoid A, Solenoid B |
| Watt Rating | 30 W |
| Center Position | All Ports Blocked |
| EN Code | None |
| Spool Spring Arrangement Code | C |
| Coil Rating Code | H |
| Manual Override Option Code | None |
| Indicator Lights | No |
| Compatible Fluids | Petroleum Oil |
| NFPA Size | D08 |
| Weight | 35.0 LB |

