- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 1 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Valve Plate | Electric Motor Speeds |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Pilot Diameter | 4 in |
| Key | 1/4 in |
| Paint | Standard Blue Paint |
| Origin | Axial Piston Pumps |
| Port Type | Flange Ports |
| Control Type | Pressure Compensator |
| Flow Compensator Setting | None |
| Rotation | Right Hand (CW) |
| Bolt Circle Dia. | 5 3/4 in |
| Shaft Dia. | 1 in |
| Seal Material | Buna-N |
| RPM [Max] | 1800 rpm |
| Shaft Type | Straight Keyed |
| Shaft Description | SAE B-B |
| Pump Type | Open Circuit Axial |
| Series | PVM045 |
| Model No. | PVM045ER06CS02AAA28000000A0A |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Pressure Compensator Setting | 280 Bar |
| Mounting Flange | SAE B, 2 Bolt |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Port Location | Side Port |
| HP @ 1,800 rpm [Max] | 55 hp |
| Spline Description | N/A |
| Shaft Length | 1.5 in |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Manufacturer Part No. | PVM045ER06CS02AAA28000000A0A |
| Operating Pressure [Max] | 5000 psi |
| Displacement (in³/rev) | 2.75 |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Weight | 52.0 LB |

