- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Coil Rating Code | B |
| Crossover | All Ports Open |
| Operation | Pilot Operated |
| NFPA Size | D08 |
| Pilot Valve Type Code | S |
| Tank Port Rating | 5000 |
| Mechanical Options Code | None |
| Overrides | Plain Override Solenoid Ends |
| Response Type | Standard Response |
| Spool Control Modification Code | None |
| Mechanical Options | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| No. of Stages | Two Stage |
| Mounting | Subplate/Manifold Mount |
| Design No. | 10 |
| Manual Override Option Code | None |
| Surge Suppressor/Damper Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Options Code | None |
| Performance | Standard Performance |
| Compatible Fluids | Petroleum Oil |
| Body Material | Ductile Iron |
| Valve Type | Standard-Duty |
| Surge Suppressor/Damper | None |
| Solenoid Energization Code | None |
| Model No. | DG5V-8-S-0C-E-M-FW-B-10 |
| Gauge Port | SAE-4 |
| AC/DC | AC |
| Actuation Identification | Solenoid A, Solenoid B |
| Temperature Range [Max] | 230 °F |
| Pilot/Drain | External Pilot/External Drain |
| Pilot Pressure Code | E |
| Response Type Code | None |
| Fluid Cleanliness | 19/17/14 micron |
| Solenoid Indicator Lights Code | None |
| Electrical Options | None |
| Gauge Ports Code | None |
| Port Restrictor Plugs | None |
| Temperature Range [Min] | -40 °F |
| Port T Pressure Rating | 5000 psi |
| Solenoid | Double |
| Seal Material | Buna-N |
| Reducer Module Code | None |
| EN Code | None |
| Actuator Type | Solenoid |
| Housing Code | W |
| Pressure Port Check Valve Code | None |
| Port Restrictor Plug Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Pilot Drain Code | None |
| Spool Spring Arrangement Code | C |
| Electrical Connection | No Connector |
| Indicator Lights | No |
| Rated Flow [Max] | 175 gal/min |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Manual Override | Plain Override |
| Center Position | All Ports Open |
| Pressure [Max] | 5000 psi |
| Coil Type Code | F |
| Electrical Connector Code | None |
| Leakage | Standard Performance |
| Function | 3-Position Spring Centered |
| Spool Indicator Switch Code | None |
| Spool Code | 0 |
| Reducer Module | No |
| Weight | 35.0 LB |

