- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pilot Pressure Code | E |
| No. of Stages | Two Stage |
| Actuator Type | Solenoid |
| Surge Suppressor/Damper | None |
| Port Restrictor Plug Code | None |
| Crossover | All Ports Blocked |
| Spool Indicator Switch Code | None |
| Temperature Range [Max] | 230 °F |
| Port Restrictor Plugs | None |
| Tank Port Rating | 5000 |
| Rated Flow [Max] | 175 gal/min |
| Manual Override Option Code | None |
| Mechanical Options Code | None |
| Pilot/Drain | External Pilot/External Drain |
| Electrical Connector Code | None |
| Valve Type | Standard-Duty |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Model No. | DG5V-8-S-4C-E-VM-FW-B-10 |
| Gauge Ports Code | None |
| Response Type Code | None |
| Mechanical Options | None |
| Port T Pressure Rating | 5000 psi |
| Pressure Port Check Valve Code | None |
| Coil Rating Code | B |
| AC/DC | AC |
| Housing Code | W |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Pilot Valve Type | CETOP 3, Standard Performance |
| EN Code | None |
| Pilot Valve Type Code | S |
| Surge Suppressor/Damper Code | None |
| Spool Spring Arrangement Code | C |
| Solenoid Indicator Lights Code | None |
| Reducer Module Code | None |
| Solenoid | Double |
| Fluid Cleanliness | 19/17/14 micron |
| NFPA Size | D08 |
| Operation | Pilot Operated |
| Overrides | Plain Override Solenoid Ends |
| Pilot Drain Code | None |
| Gauge Port | SAE-4 |
| Center Position | Tandem P to T |
| Temperature Range [Min] | -40 °F |
| Manual Override | Plain Override |
| Spool Code | 4 |
| Body Material | Ductile Iron |
| Leakage | Standard Performance |
| Indicator Lights | No |
| Electrical Connection | No Connector |
| Reducer Module | No |
| Mounting | Subplate/Manifold Mount |
| Spool Control Modification Code | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Seal Material | Buna-N |
| Pressure [Max] | 5000 psi |
| Compatible Fluids | Petroleum Oil |
| Response Type | Standard Response |
| Design No. | 10 |
| Coil Type Code | F |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Options | None |
| Solenoid Energization Code | V |
| Actuation Identification | Solenoid A, Solenoid B |
| Function | 3-Position Spring Centered |
| Electrical Options Code | None |
| Performance | Standard Performance |
| Weight | 35.0 LB |

