- Pressure Relief Valve
- Pressure Relief Valve Type
- 145 to 3000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
| Adjustment | Yes |
| Model No. | CPF2S-10-F-W-3S-M-FW-B5-20-EN417 |
| Port Type | SAE |
| Tank Port Rating | 1450 |
| No. of Stages | Two Stage |
| Pressure Adjustment Range (psi) | 145 to 3,000 |
| Adjustment Type | Screw |
| Seal Material | Buna-N |
| Body Material | Cast Iron |
| Actuation Option | Proportional |
| Performance | High Performance |
| Valve Type | Pressure Relief |
| Pressure [Max] | 3000 psi |
| Fluid Cleanliness | 19/17/14 micron |
| Flow [Max] | 150 gal/min |
| Valve Mount Type | Pump Flange Mounting |
| Weight | 32.04 LB |

