- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Actuator Type | Solenoid |
| Mechanical Options Code | LH |
| Coil Type Code | None |
| Solenoid | Single |
| Cycle Rate [Max] | N/A |
| Indicator Lights | Yes |
| Rated Flow [Max] | 25 gal/min |
| Center Position | P Blocked, A & B to T |
| Pilot Valve Type | N/A |
| Mechanical Options | Single Solenoid Reverse Assembly |
| Reducer Module | N/A |
| Response Type | Standard Response |
| Electrical Connection | Lead Wires w/ Terminal Box |
| AC/DC | AC |
| Model No. | DG4S4LW-016B-B-60-LH |
| Pilot/Drain | None |
| Operation | Solenoid Operated |
| Pressure [Max] | 3600 psi |
| Seal Material | Buna-N |
| Tank Port Rating | 1000 |
| Crossover | P Blocked, A or B to T |
| Overrides | No Overrides |
| Valve Type | Standard-Duty |
| Coil Rating Code | B |
| NFPA Size | D05 |
| Spool Spring Arrangement Code | B |
| Flow Direction Code | 4 |
| Electrical Options | None |
| Port Restrictor Plugs | None |
| Pressure Port Check Valve Pressure | N/A |
| Design No. | 60 |
| Coil Type | Flying Leads |
| Function | 2-Position Spring Centered |
| Surge Suppressor/Damper | None |
| Spool Code | 6 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Port T Pressure Rating | 1000 psi |
| Electrical Options Code | LW |
| Weight | 10.0 LB |

