- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Response Type | Standard Response |
| Design No. | 60 |
| Mechanical Options Code | None |
| AC/DC | DC |
| Coil Type Code | U |
| Reducer Module | N/A |
| Actuator Type | Solenoid |
| Pilot/Drain | None |
| Cycle Rate [Max] | N/A |
| Electrical Options Code | None |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Pressure [Max] | 3600 psi |
| Rated Flow [Max] | 25 gal/min |
| Tank Port Rating | 1000 |
| Flow Direction Code | 4 |
| Coil Rating Code | G |
| Electrical Options | None |
| Port T Pressure Rating | 1000 psi |
| Pressure Port Check Valve Pressure | N/A |
| Voltage & Frequency | 12 VDC |
| NFPA Size | D05 |
| Surge Suppressor/Damper | None |
| Operation | Solenoid Operated |
| Function | 3-Position Spring Centered, Double End |
| Port Restrictor Plugs | None |
| Indicator Lights | No |
| Seal Material | Buna-N |
| Pilot Valve Type | N/A |
| Electrical Connection | DIN 43650 |
| Spool Spring Arrangement Code | C |
| Solenoid | Double |
| Overrides | No Overrides |
| Spool Code | 7 |
| Mechanical Options | None |
| Center Position | P to A & B, T Blocked |
| Valve Type | Standard-Duty |
| Model No. | DG4S4-017C-U-G-60 |
| Crossover | P to A or B, T & A or B Blocked |
| Weight | 10.0 LB |

