Skip to content Skip to navigation menu
Vickers by Danfoss02-324332

02-324332

Vickers D10 Solenoid Valve
Item #101977703
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D10 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-324332
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D10 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

applications

  • Used to control large flows, to 1,100 l/min (290 US gpm)

features

  • Valve has been computer flow modeled in the core passages of the solid cast body to provide maximum flow at the lowest possible pressure drop
  • Endurance tested to 10 million cycles and fatigue tested to NFPA specifications without failure to ensure the highest reliability in applications requiring high flows and pressure
  • Offers a wide variety spool and spring arrangements, pilot choke adjustments, integral check valves, and port orifices to meet most system requirements
  • High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
NFPA Size D10
Manual Override Option Code None
Gauge Port SAE-4
Voltage & Frequency 110/120 VAC - 50/60 Hz
Center Position P to T, A & B Blocked
Actuator Type Solenoid
Assembly Code None
Reducer Module N/A
Manual Override Plain Override
Mechanical Options None
Pilot Valve Type Code S
Response Type Standard Response
Indicator Lights Yes
Body Material Ductile Iron
Solenoid Indicator Lights Code L
Pilot/Drain Internal Drain
Surge Suppressor/Damper None
Gauge Ports Code None
Tank Port Rating 3000
Valve Type Standard-Duty
No. of Stages Two Stage
Operation Solenoid Operated
Electrical Connector Code None
Surge Suppressor/Damper Code None
Fluid Cleanliness 19/17/14 micron
Pilot Pressure Code None
Port T Pressure Rating 3000 psi
Port Restrictor Plug Code None
Seal Material Buna-N
Rated Flow [Max] 175 gal/min
Actuation Identification Solenoid A, Solenoid B
Electrical Options Code None
Compatible Fluids Petroleum Oil
Pressure Port Check Valve Code S
Coil Type 1/2 in NPT Thread Wiring Housing
Mounting Subplate/Manifold Mount
Housing Code W
Reducer Module Code None
Spool Code 8
Pressure Port Check Valve Pressure 75 psi
Leakage Standard Performance
Pilot Valve Type CETOP 3, Standard Performance
Model No. DG5V-10-S-8C-T-S-VM-FTWL-B-10
Coil Rating Code B
Spool Control Modification Code None
Overrides Plain Override Solenoid Ends
EN Code None
Pilot Drain Code T
Temperature Range [Min] -0.4 °F
Crossover All Ports Open, Restricted
Electrical Options None
Temperature Range [Max] 150.8 °F
Design No. 10
Solenoid Energization Code V
Pilot Pressure [Max] 3000 psi
Spool Spring Arrangement Code C
Solenoid Double
Function 3-Position Spring Centered
Electrical Connection No Connector
Response Type Code None
Coil Type Code F
Port Restrictor Plugs None
AC/DC AC
Pressure [Max] 5000 psi
Weight 100.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison