- Solenoid Actuated Valve
- Solenoid Operated Operation
- D10 NFPA Size
- Spring Centered Function
| Rated Flow [Max] | 175 gal/min |
| No. of Stages | Two Stage |
| Model No. | F3-DG5V-10-S-52C-H-T-M-FW-B-10 |
| Seal Material | Viton |
| Actuation Identification | Solenoid A, Solenoid B |
| Temperature Range [Min] | -0.4 °F |
| Actuator Type | Solenoid |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Function | Spring Centered |
| Coil Type | 1/2 in NPT Thread Wiring Housing |
| Pilot/Drain | External Pilot/Internal Drain |
| Temperature Range [Max] | 150.8 °F |
| Compatible Fluids | Phosphate Ester Fluids |
| Manual Override | Waterproof Override |
| Mounting | Subplate/Manifold Mount |
| Indicator Lights | No |
| Spool Spring Arrangement Code | C |
| NFPA Size | D10 |
| Leakage | Standard Performance |
| Pressure [Max] | 5000 psi |
| Fluid Cleanliness | 19/17/14 micron |
| Body Material | Ductile Iron |
| Operation | Solenoid Operated |
| AC/DC | AC |
| Weight | 0.0 LB |

