Skip to content Skip to navigation menu
Vickers D03 Solenoid Valve

02-323952

Vickers D03 Solenoid Valve
Item #102084238
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position Detented Function
Vickers D03 Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position Detented Function

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Operation Solenoid Operated
Cycle Rate [Max] N/A
Surge Suppressor/Damper Code None
Mechanical Options None
Reducer Module N/A
Tank Port Rating 3000
Coil Rating Code B
Port Restrictor Plugs None
Spool Indicator Switch Code None
Actuator Type Solenoid
Spool Shift Timing N/A
Surge Suppressor/Damper None
Electrical Options None
Pilot Valve Type N/A
Solenoid Code B
Function 3-Position Detented
Coil Type DIN 43650
Function Code 0
Valve Type High-Performance
Spool Spring Arrangement Code N
Design No. 60
Spool Code 0
EN Code None
Seal Material Buna-N
Voltage & Frequency 110/120 VAC - 50/60 Hz
Pressure Port Check Valve Pressure N/A
Port Restrictor Plug Code None
Model No. DG4V 3 0N M U B6 60
Rated Flow [Max] 21 gal/min
NFPA Size D03
Pilot/Drain None
Solenoid Indicator Lights Code None
Center Position All Ports Open
Pressure [Max] 5075 psi
Coil Type Code U
Port T Code 6
AC/DC AC
Overrides No Overrides
Crossover All Ports Open
Indicator Lights No
Electrical Connection DIN 43650
Port T Pressure Rating 3000 psi
Manual Override Option Code None
Solenoid Energization Code None
Solenoid Double
Response Type Standard Response
Electrical Connector Code None
Housing Code None
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison