Skip to content Skip to navigation menu
Vickers D10 Solenoid Valve

02-321960

Vickers D10 Solenoid Valve
Item #102085531
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D10 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers D10 Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D10 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

applications

  • Used to control large flows, to 1,100 l/min (290 US gpm)

features

  • Valve has been computer flow modeled in the core passages of the solid cast body to provide maximum flow at the lowest possible pressure drop
  • Endurance tested to 10 million cycles and fatigue tested to NFPA specifications without failure to ensure the highest reliability in applications requiring high flows and pressure
  • Offers a wide variety spool and spring arrangements, pilot choke adjustments, integral check valves, and port orifices to meet most system requirements
  • High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
Actuation Identification Solenoid A, Solenoid B
Gauge Port SAE-4
Response Type Code None
Temperature Range [Min] -0.4 °F
Electrical Options Code None
Manual Override Plain Override
Valve Type Standard-Duty
Indicator Lights No
Pressure Port Check Valve Pressure N/A
Port Restrictor Plugs None
Pilot Valve Type CETOP 5, Wet Armature
Port T Pressure Rating 3000 psi
Solenoid Indicator Lights Code None
Mounting Subplate/Manifold Mount
Coil Type No Coil
Surge Suppressor/Damper None
Reducer Module Code None
Operation Solenoid Operated
Electrical Options None
Spool Control Modification Code None
Coil Rating Code B
Temperature Range [Max] 150.8 °F
Gauge Ports Code None
Seal Material Buna-N
Spool Code 3
AC/DC AC
Pressure Port Check Valve Code None
Pilot Valve Type Code W
Fluid Cleanliness 19/17/14 micron
Tank Port Rating 3000
Function 3-Position Spring Centered
Electrical Connection No Connector
Mechanical Options None
Pilot Pressure [Max] 3000 psi
Body Material Ductile Iron
Crossover All Ports Blocked, or P & B Blocked, A to T
Design No. 10
Port Restrictor Plug Code None
Assembly Code None
Pressure [Max] 5000 psi
Pilot Drain Code T
Surge Suppressor/Damper Code None
Response Type Standard Response
Housing Code None
Pilot Pressure Code None
Actuator Type Solenoid
NFPA Size D10
EN Code None
Solenoid Energization Code None
Solenoid Double
Overrides None
Manual Override Option Code None
Electrical Connector Code None
Leakage Standard Performance
Model No. DG5V-10-W-3C-T-M-B-10
Spool Spring Arrangement Code C
Center Position P & B Blocked, A to T
Coil Type Code None
Voltage & Frequency 110/120 VAC - 50/60 Hz
No. of Stages Two Stage
Pilot/Drain Internal Drain
Compatible Fluids Petroleum Oil
Rated Flow [Max] 175 gal/min
Reducer Module N/A
Weight 100.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison