- Solenoid Actuated Valve
- Solenoid Operated Operation
- D10 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
applications
- Used to control large flows, to 1,100 l/min (290 US gpm)
features
- Valve has been computer flow modeled in the core passages of the solid cast body to provide maximum flow at the lowest possible pressure drop
- Endurance tested to 10 million cycles and fatigue tested to NFPA specifications without failure to ensure the highest reliability in applications requiring high flows and pressure
- Offers a wide variety spool and spring arrangements, pilot choke adjustments, integral check valves, and port orifices to meet most system requirements
- High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
| Spool Code | 2 |
| Actuator Type | Solenoid |
| Coil Type Code | None |
| Actuation Identification | Solenoid A, Solenoid B |
| Response Type Code | None |
| Tank Port Rating | 3000 |
| Pilot Valve Type | CETOP 5, Wet Armature |
| Body Material | Ductile Iron |
| Gauge Port | SAE-4 |
| Model No. | DG5V-10-W-2C-E-M-B-10 |
| Temperature Range [Max] | 150.8 °F |
| Spool Control Modification Code | None |
| Valve Type | Standard-Duty |
| Function | 3-Position Spring Centered |
| Port Restrictor Plugs | None |
| Housing Code | None |
| Manual Override | Plain Override |
| Leakage | Standard Performance |
| Manual Override Option Code | None |
| Solenoid Energization Code | None |
| Pressure [Max] | 5000 psi |
| Electrical Connector Code | None |
| Indicator Lights | No |
| Electrical Options | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Center Position | All Ports Blocked |
| Pilot Pressure Code | E |
| Solenoid Indicator Lights Code | None |
| Pilot Pressure [Max] | 3000 psi |
| EN Code | None |
| Reducer Module | N/A |
| Surge Suppressor/Damper | None |
| Mounting | Subplate/Manifold Mount |
| Operation | Solenoid Operated |
| Reducer Module Code | None |
| AC/DC | AC |
| Design No. | 10 |
| Electrical Options Code | None |
| Response Type | Standard Response |
| Rated Flow [Max] | 175 gal/min |
| Temperature Range [Min] | -0.4 °F |
| Pressure Port Check Valve Code | None |
| Pilot Valve Type Code | W |
| Fluid Cleanliness | 19/17/14 micron |
| Coil Type | No Coil |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Connection | No Connector |
| Compatible Fluids | Petroleum Oil |
| Port T Pressure Rating | 3000 psi |
| Solenoid | Double |
| Assembly Code | None |
| Seal Material | Buna-N |
| Surge Suppressor/Damper Code | None |
| Crossover | All Ports Blocked |
| Coil Rating Code | B |
| Pilot/Drain | External Drain |
| Spool Spring Arrangement Code | C |
| Mechanical Options | None |
| Port Restrictor Plug Code | None |
| Overrides | None |
| No. of Stages | Two Stage |
| Gauge Ports Code | None |
| Pilot Drain Code | None |
| NFPA Size | D10 |
| Weight | 100.0 LB |

