- Solenoid Actuated Valve
- Pilot Operated Operation
- D10 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
applications
- Used to control large flows, to 1,100 l/min (290 US gpm)
features
- Valve has been computer flow modeled in the core passages of the solid cast body to provide maximum flow at the lowest possible pressure drop
- Endurance tested to 10 million cycles and fatigue tested to NFPA specifications without failure to ensure the highest reliability in applications requiring high flows and pressure
- Offers a wide variety spool and spring arrangements, pilot choke adjustments, integral check valves, and port orifices to meet most system requirements
- High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
| Pilot Pressure [Max] | 3000 psi |
| Electrical Options Code | None |
| Gauge Port | SAE-4 |
| Pilot Drain Code | None |
| Coil Type Code | U |
| Pilot/Drain | External Pilot/Internal Drain |
| Gauge Ports Code | None |
| Tank Port Rating | 3000 |
| Manual Override Option Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Design No. | 10 |
| Spool Spring Arrangement Code | C |
| Spool Control Modification Code | None |
| Reducer Module Code | None |
| NFPA Size | D10 |
| Pressure Port Check Valve Pressure | N/A |
| Solenoid Indicator Lights Code | None |
| Valve Type | Standard-Duty |
| Rated Flow [Max] | 290 gal/min |
| Manual Override | Plain Override |
| Reducer Module | N/A |
| Surge Suppressor/Damper Code | None |
| Pilot Pressure Code | None |
| Solenoid | Double |
| Port Restrictor Plug Code | None |
| Pressure Port Check Valve Code | None |
| Actuator Type | Solenoid |
| Crossover | All Ports Blocked |
| Electrical Connector Code | None |
| Solenoid Energization Code | None |
| Seal Material | Buna-N |
| Port T Pressure Rating | 3000 psi |
| AC/DC | AC |
| Overrides | Plain Override Solenoid Ends |
| Electrical Options | None |
| Port Restrictor Plugs | None |
| Surge Suppressor/Damper | None |
| Voltage & Frequency | 220/240 VAC - 50/60 Hz |
| Operation | Pilot Operated |
| Pressure [Max] | 5000 psi |
| Coil Rating Code | D |
| Coil Type | DIN 43650 |
| Function | 3-Position Spring Centered |
| Spool Code | 2 |
| Center Position | All Ports Blocked |
| Electrical Connection | No Connector |
| Housing Code | None |
| Indicator Lights | No |
| Model No. | DG5V-10-S-2C-M-U-D-10 |
| Response Type | Standard Response |
| Pilot Valve Type Code | S |
| Mechanical Options | None |
| EN Code | None |
| Response Type Code | None |
| Assembly Code | None |
| Weight | 100.0 LB |

