Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

02-319627

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101978065
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC
  • N/A
  • Dual 6.3 mm Spade
  • Center Pos: P to T, A & B Blocked
  • Crossover: All Ports Open, Restricted
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Housing Code None
Mechanical Options None
Manual Override Option Code H
Pilot/Drain None
Spool Shift Timing N/A
Operation Solenoid Operated
Surge Suppressor/Damper Code None
Actuator Type Solenoid
Pressure Port Check Valve Pressure N/A
Seal Material Buna-N
Surge Suppressor/Damper None
Electrical Connection No Connector
Port T Pressure Rating 3000 psi
Function 3-Position Spring Centered
Cycle Rate [Max] N/A
Port T Code 7
Spool Indicator Switch Code None
NFPA Size D03
Response Type Standard Response
Port Restrictor Plug Code None
Crossover All Ports Open, Restricted
Rated Flow [Max] 21 gal/min
AC/DC DC
Coil Type Dual 6.3 mm Spade
Solenoid Indicator Lights Code None
Voltage & Frequency 12 VDC
Pilot Valve Type N/A
Spool Spring Arrangement Code C
Valve Type High-Performance
Reducer Module N/A
Spool Code 8
EN Code None
Solenoid Code G
Electrical Connector Code None
Electrical Options None
Overrides No Overrides
Design No. 61
Center Position P to T, A & B Blocked
Function Code 8
Indicator Lights No
Port Restrictor Plugs None
Pressure [Max] 5075 psi
Coil Type Code SP2
Solenoid Double
Coil Rating Code G
Solenoid Energization Code V
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison