- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Body Material | Cast Iron |
| Electrical Connection | DIN 43650 |
| Seal Material | Fluorocarbon |
| Temperature Range [Max] | 158 °F |
| Series | KFDG4V3 |
| Fluid Cleanliness | 17/15/12 micron |
| Control Type | Directional |
| Mounting | Subplate Mounted |
| Pressure [Max] | 4500 psi |
| NFPA Size | D03 |
| Voltage & Frequency | 24 VDC |
| Temperature Range [Min] | -4 °F |
| Model No. | KFDG4V-3-2C13N-Z-VM-U1-H7-20-EN60 |
| Weight | 0.0 LB |

