- Pressure Relief Valve
- Pressure Relief Valve Type
- 75 gal/min Maximum Flow
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Valve Type | Pressure Relief |
| Fluid Cleanliness | 19/17/14 micron |
| Flow [Max] | 75 gal/min |
| Adjustment Type | Screw |
| Body Material | Cast Iron |
| Adjustment | Yes |
| Model No. | CPF2S-08-A-W-3S-VM-FW-B5-20 |
| Weight | 0.0 LB |

