These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Actuator Type
Solenoid
Design No.
60
Mechanical Options
None
Voltage & Frequency
110/120 VAC – 50/60 Hz
Manual Override Option Code
None
Pilot Valve Type
N/A
Overrides
No Overrides
Pressure Port Check Valve Pressure
N/A
Rated Flow [Max]
21 gal/min
EN Code
None
Solenoid
Double
Electrical Options
None
Solenoid Energization Code
None
Valve Type
High-Performance
Electrical Connection
Five Pin Connector
Indicator Lights
Yes
Response Type
Standard Response
Center Position
P Blocked, A & B to T
Pilot/Drain
None
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Spool Indicator Switch Code
None
Spool Spring Arrangement Code
C
AC/DC
AC
Solenoid Code
B
Coil Type Code
F
Seal Material
Buna-N
Solenoid Indicator Lights Code
L
Electrical Connector Code
PA5
Function
3-Position Spring Centered
Surge Suppressor/Damper
None
Housing Code
W
Cycle Rate [Max]
N/A
Function Code
66
Port Restrictor Plug Code
None
Port T Pressure Rating
3000 psi
Reducer Module
N/A
Spool Code
66
Port T Code
6
Coil Rating Code
B
Surge Suppressor/Damper Code
None
Operation
Solenoid Operated
Crossover
P Blocked, A or B to T
Pressure [Max]
5075 psi
Spool Shift Timing
N/A
NFPA Size
D03
Port Restrictor Plugs
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back