- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 51 to 1000 psi Pressure Adjustment Range
- Screw Adjustment Type
| Performance | Standard Performance |
| Gauge Port Thread Type | BSP |
| Actuation Option | Proportional |
| Pressure Adjustment Range (psi) | 51 to 1,000 |
| Model No. | DGMX1-3-PA-BW-B-40 |
| Adjustment Type | Screw |
| Interface | D03 |
| Seal Material | Buna-N |
| Adjustment | Yes |
| No. of Stages | Single Stage |
| Valve Type | Pressure Reducing Valve |
| Pressure [Max] | 4500 psi |
| Body Material | Cast Iron |
| Weight | 0.0 LB |

