- Proportional Valve
- D05 NFPA
- Throttle Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| NFPA Size | D05 |
| Electrical Connection | 5 Pin Conduit Connector, DIN 43650 Connector |
| Operation | Solenoid Operated |
| Voltage & Frequency | 24 VDC |
| Valve Performance | High Performance |
| Control Type | Throttle |
| Tank Port Rating | 3046 |
| Manual Override | Plain Override |
| Pressure [Max] | 5000 psi |
| Feedback Sensor | No |
| Temperature Range [Max] | 158 °F |
| Mounting | Subplate Mounted |
| Temperature Range [Min] | -4 °F |
| Body Material | Cast Iron |
| Model No. | KTG4V-5-2B50N-M-U-H7-30 |
| Seal Material | Fluorocarbon |
| Series | KTG4V5 |
| Fluid Cleanliness | 17/15/12 micron |
| Weight | 1.0 LB |

