Skip to content Skip to navigation menu
Vickers D03 Proportional Valve

02-311813

Vickers D03 Proportional Valve
Item #103198009
  • Proportional Valve
  • D03 NFPA
  • Directional Control Type
  • 24 VDC Voltage & Frequency
  • Subplate Mounting
Vickers D03 Proportional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Proportional Valve
  • D03 NFPA
  • Directional Control Type
  • 24 VDC Voltage & Frequency
  • Subplate Mounting
Voltage & Frequency 24 VDC
Series KSDG4V3
Mounting Subplate Mounted
Model No. KSDG4V-3-96L-12-M-U1-H7-11
Temperature Range [Max] 158 °F
Body Material Cast Iron
Feedback Sensor No
NFPA Size D03
Seal Material Fluorocarbon
Electrical Connection DIN 43650
Tank Port Rating 3000
Control Type Directional
Pressure [Max] 5000 psi
Operation Solenoid Operated
Rated Flow 3.2 gal/min
Fluid Cleanliness 17/15/12 micron
Temperature Range [Min] -4 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison