- Proportional Valve
- D03 NFPA
- Throttle Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Rated Flow | 7.9 gal/min |
| Electrical Connection | 5 Pin Conduit Connector, DIN 43650 Connector |
| Model No. | KTG4V3-2B28S-M-U-H7-60 |
| Temperature Range [Max] | 158 °F |
| Body Material | Cast Iron |
| Operation | Solenoid Operated |
| Valve Performance | High Performance |
| Series | KTG4V3 |
| Manual Override | Plain Override |
| Build Type | Spring Centered |
| Seal Material | Fluorocarbon |
| Pressure [Max] | 5000 psi |
| Temperature Range [Min] | -4 °F |
| Solenoid | Double |
| Fluid Cleanliness | 17/15/12 micron |
| Mounting | Subplate Mounted |
| Voltage & Frequency | 24 VDC |
| NFPA Size | D03 |
| Control Type | Throttle |
| Feedback Sensor | No |
| Tank Port Rating | 3046 |
| Weight | 3.8 LB |

