- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
| Pilot/Drain | None |
| Housing Code | W |
| Port T Pressure Rating | 1500 psi |
| Pressure [Max] | 5000 psi |
| Cycle Rate [Max] | N/A |
| Operation | Solenoid Operated |
| Design No. | 60 |
| Leakage | Standard Performance |
| Spool Shift Timing | N/A |
| Spool Code | 52 |
| Seal Material | Buna-N |
| Solenoid Code | B |
| Compatible Fluids | Petroleum Oil |
| Function Code | 52 |
| Body Material | Gray Iron |
| Mounting | Subplate/Manifold Mount |
| Temperature Range [Max] | 158 °F |
| Surge Suppressor/Damper | None |
| Solenoid Indicator Lights Code | None |
| Mechanical Options | None |
| Surge Suppressor/Damper Code | None |
| Temperature Range [Min] | -4 °F |
| Function | 3-Position Spring Centered |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Valve Type | Standard-Duty |
| AC/DC | AC |
| Actuation Identification | Solenoid A, Solenoid B |
| Coil Type Code | F |
| Manual Override | Plain Override |
| Coil Rating Code | B |
| Manual Override Option Code | None |
| EN Code | None |
| No. of Stages | Single Stage |
| Crossover | Closed Center All Ports |
| Spool Indicator Switch Code | None |
| Fluid Cleanliness | 19/17/14 micron |
| NFPA Size | D03 |
| Response Time | 18 to 32 ms |
| Port T Code | 5 |
| Electrical Connection | No Connector |
| Port Restrictor Plug Code | None |
| Port Restrictor Plugs | None |
| Center Position | Closed Center, Regen Solenoid A |
| Model No. | DG4V 3S 52C M FW B5 60 |
| Reducer Module | No |
| Actuator Type | Solenoid |
| Spool Spring Arrangement Code | C |
| Solenoid | Double |
| Solenoid Energization Code | None |
| Tank Port Rating | 1450 |
| Rated Flow [Max] | 10 gal/min |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Performance | Standard Performance |
| Electrical Connector Code | None |
| Indicator Lights | No |
| Weight | 0.5 LB |

