- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to End Function
| Surge Suppressor/Damper | None |
| Crossover | All Ports Blocked |
| Design No. | 60 |
| Function | 2-Position Spring Offset, End to End |
| Indicator Lights | No |
| Solenoid Indicator Lights Code | None |
| Coil Type Code | U |
| Center Position | All Ports Blocked |
| Operation | Solenoid Operated |
| Tank Port Rating | 3000 |
| Solenoid Code | EK |
| Actuator Type | Solenoid |
| Solenoid Energization Code | None |
| Function Code | 2 |
| Electrical Connector Code | None |
| Coil Rating Code | EK |
| Port Restrictor Plug Code | None |
| Solenoid | Single |
| Spool Spring Arrangement Code | A |
| Surge Suppressor/Damper Code | None |
| Model No. | DG4V-3-2A-M-U-EK6-60 |
| Port T Code | 6 |
| Pilot/Drain | None |
| Rated Flow [Max] | 21 gal/min |
| Cycle Rate [Max] | N/A |
| Manual Override Option Code | None |
| Port Restrictor Plugs | None |
| Spool Shift Timing | N/A |
| Housing Code | None |
| Mechanical Options | None |
| Port T Pressure Rating | 3000 psi |
| Coil Type | DIN 43650 |
| Spool Indicator Switch Code | None |
| Pressure [Max] | 5075 psi |
| EN Code | None |
| NFPA Size | D03 |
| Electrical Connection | DIN 43650 |
| Spool Code | 2 |
| Valve Type | High-Performance |
| Weight | 0.0 LB |

