- Pressure Control Valve
- Counterbalance Valve Type
- Proportional Actuation Option
- 43.5 to 435 psi Pressure Adjustment Range
- Knob Adjustment Type
| Gage Port | G1/8 |
| Adjustment Type | Knob |
| Pilot Ratio | N/A |
| Performance | Standard Performance |
| Gauge Port Thread Type | BSP |
| Actuation Option | Proportional |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Port Control | Counterbalance in T Port, Piloted from A Port |
| Adjustment Type, Dual | N/A |
| Pressure [Max] | 4500 psi |
| Interface | D03 |
| Design No. | 40 |
| Model No. | DGMR-3-TA-AH-B-40 |
| Adjustment | Yes |
| Manufacturer Part No. | DGMR-3-TA-AH-B-40 |
| External Drain | No |
| Port Control, Dual | N/A |
| Pressure Adjustment Range (psi) | 43.5 to 435 |
| Valve Type | Counterbalance |
| Body Material | Cast Iron |
| No. of Stages | Single Stage |
| Counterbalance Type | Single |
| Seal Material | Buna-N |
| Weight | 3.3 LB |

