- Proportional Valve
- D08 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Pressure Drop at Rated Flow | 145 |
| Pilot/Drain | External Pilot/Internal Drain |
| Build Type | Spring Centered |
| Body Material | Ductile Iron |
| Solenoid | Double |
| Temperature Range [Max] | 158 °F |
| NFPA Size | D08 |
| Series | KHDG5V8 |
| Voltage & Frequency | 24 VDC |
| Fluid Cleanliness | 17/15/12 micron |
| Seal Material | Buna-N |
| Rated Flow | 24 gal/min |
| Model No. | KHDG5V-8-5C300N-EX-VM-U1-H1-20 |
| Temperature Range [Min] | -4 °F |
| Mounting | Subplate Mounted |
| Pressure [Max] | 5000 psi |
| Operation | Solenoid/Pilot Operated |
| Weight | 1.0 LB |

