Skip to content Skip to navigation menu
Vickers CVCS Series Cartridge Valve Cover

02-310641

Vickers CVCS Series Cartridge Valve Cover
Item #103198089
  • Cartridge Valve Cover
  • CVCS Series
  • Normally Open Function
  • 32 mm Port Size
  • SAE Port Type
Vickers CVCS Series Cartridge Valve Cover
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cartridge Valve Cover
  • CVCS Series
  • Normally Open Function
  • 32 mm Port Size
  • SAE Port Type
Seal Material Buna-N
Temperature Range [Max] 158 °F
Flow [Max] 312 gal/min
Insert Ratio 1:1.5
Pressure Rating 5000 psi
Temperature Range [Min] -4 °F
Fluid Cleanliness 18/16/13 micron
Series CVCS
Compatible Fluids Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil
Model No. CVCS-32-HFV3-B29-10
Function Normally Open
Port Size 32 mm
Insert Type Directional
Port Type SAE
Leakage Standard
Body Material Cast Bars
Valvistor Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison