- Pressure Unloading Valve
- Unloading Valve Type
- 12 mm Port Size
| Port Size | 12 mm |
| Valve Type | Unloading Valve |
| Model No. | UPF1S-12-A-W-P-1-20 |
| Weight | 0.0 LB |
| Port Size | 12 mm |
| Valve Type | Unloading Valve |
| Model No. | UPF1S-12-A-W-P-1-20 |
| Weight | 0.0 LB |