- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered, End to Center, Single End Function
| Coil Type | ISO 4400 (Din 43650) Connector |
| Function | Spring Centered, End to Center, Single End |
| Indicator Lights | No |
| Operation | Solenoid Operated |
| Manual Override | Plain Override |
| Seal Material | Water Glycol |
| Model No. | DG4V-3S-0B208-M-U-HH5-60 |
| NFPA Size | D03 |
| Weight | 0.0 LB |

