- Pressure Unloading Valve
- Unloading Valve Type
- 75 gal/min Maximum Flow
| Flow [Max] | 75 gal/min |
| Model No. | UPF2S-C-08-F-W-3S-M-FTWL-B5-20 |
| Body Material | Cast Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Adjustment | Yes |
| Seal Material | Buna-N |
| Pressure [Max] | 3000 psi |
| Valve Type | Unloading Valve |
| Weight | 0.0 LB |

