- Pressure Unloading Valve
- Unloading Valve Type
- 12 mm Port Size
- 130 to 1800 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
| Pressure [Max] | 3000 psi |
| Pressure Adjustment Range (psi) | 130 to 1,800 |
| Performance | Standard Performance |
| Seal Material | Buna-N |
| Flow [Max] | 150 gal/min |
| Model No. | UPF2S-C-12-B-W-3S-M-FTWL-B5-20 |
| Adjustment | Yes |
| Valve Type | Unloading Valve |
| Valve Mount Type | Pump Flange Mounting |
| Adjustment Type | Screw |
| Port Size | 12 mm |
| Fluid Cleanliness | 19/17/14 micron |
| Tank Port Rating | 1450 |
| Actuation Option | Solenoid |
| No. of Stages | Two Stage |
| Body Material | Cast Iron |
| Weight | 0.0 LB |

