Skip to content Skip to navigation menu
Vickers by Danfoss02-308566

02-308566

Vickers Pressure Relief Valve
Item #102250568
  • Pressure Relief Valve
  • 145 to 1450 psi Pressure Adjustment Range
  • 150 gal/min Maximum Flow
Vickers by Danfoss02-308566
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Relief Valve
  • 145 to 1450 psi Pressure Adjustment Range
  • 150 gal/min Maximum Flow
Valve Mount Type Pump Flange Mounting
Port Type SAE
Valve Type Pressure Relief
Flow [Max] 150.00 gal/min
Performance Standard Performance
Seal Material Buna-N
Model No. CPF1S-12-B-K-20
Remote No
Pressure [Max] 3,000 psi
Adjustment Type Micrometer
Pressure Adjustment Range (psi) 145 to 1,450
Body Material Cast Iron
Actuation Option Proportional
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison