- Single Unit Vane Pumps - Thru-Drive Type
- 25VT Pump Series
- Right Hand (CW) Rotation
- 7/8 in Shaft Diameter
- 13 Tooth Splined Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Manufacturer Part No. | 25VTBS14A-2297CA 22R |
| Shaft Length | 1.26 in |
| Design No. | 22 |
| Shaft Dia. | 0.875 in |
| Rotation | Right Hand (CW) |
| Shaft Type | 13 Tooth Splined |
| Pressure Port | 1 in Flange |
| Mounting | Flange Mount |
| Rear Pump Mounting Adapter | SAE B, 2 Bolt |
| Shaft Seal Type | Single Shaft Seal |
| Flow @ RPM | 14 gpm @ 1200 rpm |
| Seal Material | Buna-N |
| Configuration | Single |
| Port Type | Flange |
| GPM @ Speed | 21 gpm @ 1800 rpm |
| Port Size | 2.5 |
| Outlet Port Position | Inline w/Inlet |
| Adapter Mounting Orientation | Inline w/Mounting Flange |
| Mounting Flange | SAE B, 2 Bolt |
| Model No. | 25VTBS14A-2297CA 22R |
| Pressure [Max] | 2500 psi |
| Shaft Key | N/A |
| Pump Series | 25VT |
| Displacement (in³/rev) | 2.8 |
| Weight | 43.0 LB |

