- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV17-10 Series
- Cartridge Only Port Type
| Valve Material | Cartridge only |
| Recommend Filtration Level | 18/16/13 microns |
| Type | Pressure Sequence Valve |
| Model No. | PSV17-10-S-0-30/20-02 |
| Adjustment Type | Screw |
| Port Type | Cartridge Only |
| Pilot Ratio | 100:1 |
| Installation | Screw-in Cartridge |
| Series | PSV17-10 |
| Weight | 0.0 LB |

