- Check Valve
- Poppet Style
- 4 mm Size
- Cartridge Only Port Type
- Direct Acting Operation
| Seal Material | Buna-N |
| Recommend Filtration Level | 18/16/13 microns |
| Port Type | Cartridge Only |
| Housing | No |
| Cavity | C-4-2 |
| Operation | Direct Acting |
| No. of Valve Ports | 2 |
| No. of Housing Ports | 2 |
| Pilot Piston Seal | No |
| Series | CV3-4 |
| Installation | Screw-in Cartridge |
| Cracking Pressure | 5 psi |
| Temperature Range [Min] | -40 °F |
| Size | 4 mm |
| Valve Material | Cartridge only |
| Pressure [Max] | 5000 psi |
| Flow [Max] | 10 gal/min |
| Model No. | CV3-4-P-000-05-00 |
| Temperature Range [Max] | 248 °F |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Housing Material | Steel |
| Leakage | 0.25 cc/min |
| Style | Poppet |
| Weight | 0.3 LB |

