- Proportional Valve
- IRV1-10-30-0-0-00 Model Code
- Pressure Relief Valve Control Type
- Pilot Operated Operation
| Factory Set Pressure | 3046 |
| Fluid Cleanliness | 18/16/13 micron |
| Temperature Range [Min] | -22 °F |
| Style | Poppet |
| Port Type | Cartridge Only |
| Valve Material | Cartridge only |
| Installation | Screw-in Cartridge |
| Model No. | IRV1-10-30-0-0-00 |
| Rated Flow | 0.25 gal/min |
| Cavity | C-10-2 |
| Pressure [Max] | 3000 psi |
| Temperature Range [Max] | 194 °F |
| Seal Material | Buna-N |
| No. of Valve Ports | 2 |
| Series | IRV1 |
| No. of Housing Ports | 2 |
| Control Type | Pressure Relief Valve |
| Operation | Pilot Operated |
| Weight | 0.0 LB |

