- Solenoid Valve
- Cartridge Only Port Type
| No. of Valve Ports | 2 |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Material | Cartridge only |
| Seal Material | Buna-N |
| Port Type | Cartridge Only |
| Model No. | SBV11-12-C-0-24BGH |
| Series | 10 Series |
| Flow [Max] | 30 gal/min |
| No. of Housing Ports | 2 |
| Cavity | C-12-2 |
| Pressure [Max] | 5000 psi |
| Temperature Range [Min] | -40 °F |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 212 °F |
| Watt Rating | 29 W |
| Valve Voltage Rating | 24 VDC |
| Connector Type | DIN 43650-A |
| Weight | 0.0 LB |

