- Proportional Valve
- EFV1-12-0B0-A10T-12DWBE Model Code
- Flow Valve Control Type
| Model No. | EFV1-12-0B0-A10T-12DWBE |
| Electrical Connection | Flying Lead |
| Housing Material | Aluminum |
| Voltage & Frequency | 12 VDC |
| Port Size | SAE-10 |
| Control Type | Flow Valve |
| Series | EFV1 |
| Weight | 0.0 LB |

