- Proportional Valve
- EPRV3-10-20-0-00 Model Code
- Pressure Reducing/Relieving Valve Control Type
- Electrically Operated Operation
| Cavity | C-10-3 |
| Installation | Screw-in Cartridge |
| Port Type | Cartridge Only |
| Model No. | EPRV3-10-20-0-00 |
| Pressure [Max] | 3500 psi |
| Style | Spool |
| Fluid Cleanliness | 18/16/13 micron |
| Temperature Range [Max] | 248 °F |
| Seal Material | Buna-N |
| Valve Material | Cartridge only |
| No. of Valve Ports | 3 |
| Operation | Electric |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 3 |
| Factory Set Pressure | 2016 |
| Control Type | Pressure Reducing/Relieving Valve |
| Series | EPRV3 |
| Rated Flow | 7.5 gal/min |
| Weight | 0.0 LB |

