| Body Material | Ductile Iron |
| Seal Material | Buna-N |
| Electrical Connection | DIN 43650 |
| Series | EPRV3 |
| Rated Flow | 7.5 gal/min |
| Pressure [Max] | 5000 psi |
| Voltage & Frequency | 24 VDC |
| Model No. | EPRV3-10-10-0-24DGJ |
| Fluid Cleanliness | 17/15/12 micron |
| Weight | 0.0 LB |
| Body Material | Ductile Iron |
| Seal Material | Buna-N |
| Electrical Connection | DIN 43650 |
| Series | EPRV3 |
| Rated Flow | 7.5 gal/min |
| Pressure [Max] | 5000 psi |
| Voltage & Frequency | 24 VDC |
| Model No. | EPRV3-10-10-0-24DGJ |
| Fluid Cleanliness | 17/15/12 micron |
| Weight | 0.0 LB |