- Solenoid Valve
- 2-Way, 2-Position, Normally Closed, Bi-Directional Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
| Valve Type | 2-Way, 2-Position, Normally Closed, Bi-Directional Poppet |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 2 |
| Dash Size | -10 |
| Valve Voltage Rating | 24 VDC |
| Valve Material | Cartridge only |
| Model No. | SBV11-10V-C-0-24DGH |
| Actuation | Pilot Operated |
| Recommend Filtration Level | 18/16/13 microns |
| Poppet/Spool | Poppet |
| No. of Valve Ports | 2 |
| Port Type | Cartridge Only |
| Seal Material | Viton |
| Temperature Range [Min] | -40 °F |
| Cavity | C-10-2 |
| Pressure [Max] | 5000 psi |
| Flow [Max] | 20 gal/min |
| Connector Type | DIN 43650-A |
| Temperature Range [Max] | 212 °F |
| Weight | 0.862 LB |

