- Check Valve
- Poppet Style
- 10 mm Size
- Cartridge Only Port Type
| Series | CV11-10 |
| Cracking Pressure | 30 psi |
| Port Size | SAE-16 |
| Housing Material | Cartridge Only |
| Style | Poppet |
| Seal Material | Viton |
| Model No. | CV11-10V-P-0-30 |
| Flow [Max] | 12 gal/min |
| Housing | No |
| Size | 10 mm |
| Port Type | Cartridge Only |
| Weight | 0.0 LB |

