Skip to content Skip to navigation menu
Vickers by Danfoss02-200309

02-200309

Vickers SV Series Directional Valve
Item #103951568
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Vickers by Danfoss02-200309
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Model No. SV3-10-0-8H-24DN
Valve Voltage Rating 24 VDC
Connector Type Deutsch Male
Pressure [Max] 3000 psi
Flow [Max] 6 gal/min
Seal Material Buna-N
Valve Type 2-Way, 2-Position, Normally Open
Housing Material Aluminum
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison