Skip to content Skip to navigation menu
Vickers by Danfoss02-200197

02-200197

Vickers SV Series Directional Valve
Item #102226644
  • Solenoid Valve
  • Cartridge Only Port Type
Vickers by Danfoss02-200197
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • Cartridge Only Port Type
Watt Rating 23 W
No. of Valve Ports 2
Valve Torque into Cavity 47 to 54 Nm
Recommend Filtration Level 18/16/13 microns
Series J Series
Housing Material Aluminum
Model No. SV3-10-C-0-120AG
Port Type Cartridge Only
No. of Housing Ports 2
Pressure [Max] 3000 psi
Temperature Range [Max] 248 °F
Flow [Max] 12 gal/min
Temperature Range [Min] -40 °F
Seal Material Buna-N
Valve Voltage Rating 120 VAC
Installation Screw-in Cartridge
Connector Type DIN 43650-A
Valve Material Cartridge only
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison