- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
| Pressure [Max] | 3000 psi |
| No. of Housing Ports | 2 |
| Dash Size | -12 |
| Watt Rating | 23 W |
| Recommend Filtration Level | 17/15/12 Microns |
| Seal Material | Buna-N |
| Model No. | SV3 12 OP 0 12DG |
| Valve Type | 2-Way, 2-Position, Normally Open Poppet |
| Valve Torque into Cavity | 81 to 95 Nm |
| Connector Type | DIN 43650-A |
| Installation | Screw-in Cartridge |
| No. of Valve Ports | 2 |
| Series | J Series |
| Actuation | Pilot Operated |
| Port Type | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 248 °F |
| Flow [Max] | 30 gal/min |
| Manual Override | Push Type Override |
| Housing Material | Aluminum |
| Cavity | C-12-2 |
| Valve Voltage Rating | 12 VDC |
| Poppet/Spool | Poppet |
| Valve Material | Cartridge only |
| Weight | 0.0 LB |

