- Solenoid Valve
- 4-Way, 3-Position Valve Type
| Manual Override | Manual Override |
| Model No. | SV98NFM000012DGP0000 |
| Installation | Screw-in Cartridge |
| Valve Voltage Rating | 12 VDC |
| Valve Type | 4-Way, 3-Position |
| Dash Size | -8 |
| Seal Material | Buna-N |
| Weight | 0.0 LB |
| Manual Override | Manual Override |
| Model No. | SV98NFM000012DGP0000 |
| Installation | Screw-in Cartridge |
| Valve Voltage Rating | 12 VDC |
| Valve Type | 4-Way, 3-Position |
| Dash Size | -8 |
| Seal Material | Buna-N |
| Weight | 0.0 LB |