- Solenoid Valve
- 2-Way, 2-Position, Normally Closed, Bi-Directional Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
| Installation | Screw-in Cartridge |
| Port Type | SAE |
| No. of Valve Ports | 2 |
| Watt Rating | 29 W |
| Cavity | C-12-2 |
| Actuation | Pilot Operated |
| Valve Type | 2-Way, 2-Position, Normally Closed, Bi-Directional Poppet |
| Connector Type | DIN 43650-A |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 30 gal/min |
| Port Size | SAE-12 |
| Seal Material | Buna-N |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Voltage Rating | 120 VAC |
| Poppet/Spool | Poppet |
| Housing Material | Aluminum |
| Series | 10 Series |
| No. of Housing Ports | 2 |
| Temperature Range [Max] | 212 °F |
| Valve Torque into Cavity | 81 to 95 Nm |
| Pressure [Max] | 5000 psi |
| Model No. | SBV11-12-C-A12T-120AGH |
| Weight | 1.0 LB |

